EV Charger, 32A w/ Load Management, 25' cord, J1772 Connector

Item #: 2361440

Cat #: HCS-40R-C17-L25-A141-170

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
HCS-40R-C17-L25-A141-170 Charger, 240 Volts, 32/24/16/08 Amps, 10AWG service, 25 Foot 10AWG Ruggedized J1772 connector, with Load Management Interface & Digital Access Control (COSMOS 15-Wire Conduit)

Overview

HCS-40R-C17-L25-A141-170 Charger, 240 Volts, 32/24/16/08 Amps, 10AWG service, 25 Foot 10AWG Ruggedized J1772 connector, with Load Management Interface & Digital Access Control (COSMOS 15-Wire Conduit)
Safety-certified and all-weather, the HCS-40R-C17-L25-A141-170 EV charger covers a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: HCS-40R-C17-L25-A141-170

Specifications

Amps: 24, 32, 16, 8
Mounting: Pedestal, Wall
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4
Number of Ports: 1
Connector Type: SAE J1772
Amps: 24, 32, 16, 8
Volts AC: 240, 208
Number of Ports: 1
Mounting: Pedestal, Wall
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772

Customer Reviews

No reviews for this product
(0)