PVC Coated 90° GRC Elbow, 1/2"

Item #: 236060

Cat #: PRHELB-1/2X90

UPC: 784011200160

Documents & Guides
1/2 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 16, Nipple Length (Inches): 11-1/4, Diameter - External (Inches): 0.92, Diameter - Internal (Inches): 0.632, Radius A (Inches): 3.79, Radius B - Standard (Inches): 4.25, Radius C (Inches): 4.71, Offset D (Inches): 6.04, Offset E (Inches): 6.5, Offset F (Inches): 6.960, Tangent (Inches): 2.25
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 16, Nipple Length (Inches): 11-1/4, Diameter - External (Inches): 0.92, Diameter - Internal (Inches): 0.632, Radius A (Inches): 3.79, Radius B - Standard (Inches): 4.25, Radius C (Inches): 4.71, Offset D (Inches): 6.04, Offset E (Inches): 6.5, Offset F (Inches): 6.960, Tangent (Inches): 2.25
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011200160, PRHELB-1/2X90

Specifications

Diameter: 1/2 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 1/2 in
Material: PVC Coated Steel
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)