This product has been discontinued.

Incandescent Bulb, T8, 25W, 120V, Clear
Item #: 23598
Cat #: 25T8N-120V
UPC: 046135183591
Documents & Guides
No Documents Available
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Intermediate Screw (E17), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 10, Standard Case Qty: 60 Sylvania Part # 18359
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Intermediate Screw (E17), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 10, Standard Case Qty: 60 Sylvania Part # 18359
Also known as: 046135183591, 25T8N-120V
Specifications
Volts AC: | 120 |
Lumens: | 230 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Shape: | T8 (Tubular) |
Base: | Intermediate Screw (E17) |
Light Technology: | Incandescent |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | Intermediate Screw (E17) |
Lumens: | 230 |
Wattage: | 25 |
Shape: | T8 (Tubular) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)