![Keylock Switch Wallplate, 1-Gang, Stainless Steel Keylock Switch Wallplate, 1-Gang, Stainless Steel](https://rexel-cdn.com/products/image.jpg?i=6E60545E-5AB6-4609-A616-3684AFB7E60A&f=420)
Keylock Switch Wallplate, 1-Gang, Stainless Steel
Item #:
23597
Cat #:
84071-40
UPC:
078477052099
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Key Lock Power Switch Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount w/Spanner Screws and Tool Diameter: .880 - Stainless Steel.
Overview
1-Gang, Key Lock Power Switch Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount w/Spanner Screws and Tool Diameter: .880 - Stainless Steel.
1-Gang Key Lock Power Switch Device Switch Wallplate, Standard Size, Spanner Screws and Tool, Device Mount, Stainless Steel
Also known as: 078477052099, 84071-40, tv plate
Specifications
Type: | Locking Key Switch, Standard |
Mounting: | Device |
Size: | Standard |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Type: | Locking Key Switch, Standard |
Size: | Standard |
Gangs: | 1 |
Mounting: | Device |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)