HMCP 120V 60HZ SHUNT TRIP MOUNTED IN LEFT POLE REAR EXITING

Item #: 2359288

Cat #: HMCP050K2S06Y01

UPC: 786679071144

Sign In or Register to view pricing and more.
HMCP 120V 60HZ SHUNT TRIP MOUNTED IN LEFT POLE REAR EXITING

Overview

HMCP 120V 60HZ SHUNT TRIP MOUNTED IN LEFT POLE REAR EXITING
Also known as: 786679071144, HMCP050K2S06Y01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)