Industrial Unit Heater, 10.0 KW, 480V, Three Phase

Item #: 23582

Cat #: MUH104

UPC: 685360047386

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 10.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 10.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Electric unit heaters emit infrared radiation that travels through air or space until it hits an absorbing surface. Here is some additional information about Qmark Electric Unit Heater. Width: 19", Amps Ac: 12.0.
Also known as: 685360047386, MUH104

Specifications

Phase: 3
Volts AC: 480
Amps: 12
Color: Beige
Wattage: 10000
Mounting: Wall
Phase: 3
Amps: 12
Wattage: 10000
Volts AC: 480
Color: Beige
Mounting: Wall

Customer Reviews

No reviews for this product
(0)