(2) Floor Stands 24" for 24

Item #: 2358097

Cat #: AFK2424SS6

UPC: 783510272579

Sign In or Register to view pricing and more.
Documents & Guides
(2) Floor Stands 24" for 24

Overview

(2) Floor Stands 24" for 24
Also known as: 783510272579, AFK2424SS6

Specifications

Height: 24 in
Material: Stainless Steel
Width: 24.060 in
Height: 24 in
Width: 24.060 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)