This product has been discontinued.

Exhaust Grille, IP54, 9", Thermoplastic
Item #: 235803
Cat #: SG0900404
UPC: 783510199821
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grille, IP54, 9", ThermoplasticExhaust Grille Kit, 9 inch 7035, IP 54, Bulletin McLean Filter Fans, Size/Dims: 8.03x8.03x1.02.
Overview
Exhaust Grille, IP54, 9", ThermoplasticExhaust Grille Kit, 9 inch 7035, IP 54, Bulletin McLean Filter Fans, Size/Dims: 8.03x8.03x1.02.
Also known as: 783510199821, SG0900404
Specifications
Diameter: | 9 in |
IP/NEMA Rating: | IP54 |
Color: | Gray |
Material: | Plastic |
Diameter: | 9 in |
Color: | Gray |
IP/NEMA Rating: | IP54 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)