Grip-It® Strap Wrench, 1.125 to 8"

Item #: 235795

Cat #: S-18H

UPC: 092644674037

Sign In or Register to view pricing and more.
Documents & Guides
Grip-It® Strap Wrench, 1.125 to 8-Inch (2.9 to 20.3 cm) Capacity, Cam-Action Design Permits Uniform, High-Torque Application, 18-Inch Overall Length

Overview

Grip-It® Strap Wrench, 1.125 to 8-Inch (2.9 to 20.3 cm) Capacity, Cam-Action Design Permits Uniform, High-Torque Application, 18-Inch Overall Length
The Klein Tools 18-Inch Grip-It Strap Wrench is completely adjustable for tight-quarters tasks on polished, PVC and glass pipes, fittings, filters, conduit and shafts. The strap is urethane-coated to resist scratching or damaging surfaces and is attached to a lightweight I-beam handle. Also available in 6-Inch and 12-Inch lengths (Cat. No. S6H and S12H).
Also known as: 092644674037, S-18H, strap wrench

Specifications

Length: 18 in
Standards: California Proposition 65
Length: 18 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)