Kettle 1 Light Mini Pendant, Weathered Brass

Item #: 2357881

Cat #: 60-5892

UPC: 045923658921

Sign In or Register to view pricing and more.
Documents & Guides
Kettle - 1 Light Mini Pendant - Weathered Brass Finish

Overview

Kettle - 1 Light Mini Pendant - Weathered Brass Finish
Nuvo's Kettle 1 light mini pendant is an understated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this weathered brass fixture. A single ST19 bulb sits behind the durable, metal fixture. Traditional and sophisticated, the Kettle collection adds style to any home decor.
Also known as: 045923658921, 60-5892

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Material: Metal
Wattage: 60
Color Temperature: 2700 (Warm White)
Lumens: 240
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 60
Lumens: 240
Light Technology: Incandescent
Volts AC: 120
Material: Metal
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)