Winchester 2 Light Vanity, Bronze

Item #: 2357859

Cat #: 60-6428

UPC: 045923664281

Sign In or Register to view pricing and more.
Winchester - 2 Light Pendant with Aged Wood - Bronze Finish

Overview

Winchester - 2 Light Pendant with Aged Wood - Bronze Finish
The Winchester 60-6428 provides a farmhouse design with industrial and natural elements joined harmoniously. Real wood comprises the backdrop of the two light wall sconce with exquisite metal bands and knob details. The Bronze Finish brings balance to the aged feel of this rustic fixture.
Also known as: 045923664281, 60-6428

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)