Slide Dimmer, Dual, 600W, SureSlide, Ivory

Item #: 235773

Cat #: 6628-I

UPC: 078477881125

Sign In or Register to view pricing and more.
Documents & Guides
SureSlide Dual Slide Dimmer, 600W (300W Per Circuit), 120V, Single-Pole, Incandescent, Electronic/Magnetic Low Voltage, Preset, Slide-To-Off, Decora Style, Color: Ivory.

Overview

SureSlide Dual Slide Dimmer, 600W (300W Per Circuit), 120V, Single-Pole, Incandescent, Electronic/Magnetic Low Voltage, Preset, Slide-To-Off, Decora Style, Color: Ivory.
SureSlide 300W Per Circuit Incandescent or 300VA Magnetic Low Voltage Dual slide-to-OFF Dimmer, Single Pole, Ivory
Also known as: 078477881125, 6628-I

Specifications

Wattage: 600, 300
Volts AC: 120
Type: Electro-Mechanical, Preset, Low Voltage, Magnetic, Dual, Single-Pole, Electronic, Decora
Color: Ivory
Wattage: 600, 300
Type: Electro-Mechanical, Preset, Low Voltage, Magnetic, Dual, Single-Pole, Electronic, Decora
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)