Explosion-Proof Pilot Light, 120VAC Pigtail, Red

Item #: 235770

Cat #: AEPL1R

UPC: 781381912259

Documents & Guides
Explosion-Proof Pilot Light, 120VAC Pigtail, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Explosion-Proof Pilot Light, 120VAC Pigtail, Red
Also known as: 781381912259, AEPL1R

Specifications

Color: Red
Volts AC: 120
Type: Pilot Light
Color: Red
Type: Pilot Light
Volts AC: 120

Customer Reviews

No reviews for this product
(0)