This product may not be available in all locations.
3
more

Breaker, 20A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, AFCI
Item #: 235769
Cat #: THQB1120AF2
UPC: 783164652871
Documents & Guides
Molded Case Circuit Breaker, Q-Line, Bolt-on Circuit Breakers 240V Class, THQB and THHQB 120/240 VAC Arc Fault (Single pole)
Sign In or Register to view pricing and more.
Overview
Molded Case Circuit Breaker, Q-Line, Bolt-on Circuit Breakers 240V Class, THQB and THHQB 120/240 VAC Arc Fault (Single pole)
Also known as: 783164652871, THQB1120AF2
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)