This product has been discontinued.
![Slide Dimmer, Dual, 600W, SureSlide, White Slide Dimmer, Dual, 600W, SureSlide, White](https://rexel-cdn.com/products/lev6628w.jpg?i=55FFD0B6-9685-48CC-A5EE-BAE1C55E2B40&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SureSlide Dual Slide Dimmer, 600W (300W Per Circuit), 120V, Single-Pole, Incandescent, Electronic/Magnetic Low Voltage, Preset, Slide-To-Off, Decora Style, Color: White.
Overview
SureSlide Dual Slide Dimmer, 600W (300W Per Circuit), 120V, Single-Pole, Incandescent, Electronic/Magnetic Low Voltage, Preset, Slide-To-Off, Decora Style, Color: White.
SureSlide 300W Per Circuit Incandescent or 300VA Magnetic Low Voltage Dual slide-to-OFF Dimmer, Single Pole, White
Also known as: 6628-W
Specifications
Wattage: | 600, 300 |
Volts AC: | 120 |
Type: | Electro-Mechanical, Preset, Low Voltage, Magnetic, Dual, Single-Pole, Electronic, Decora |
Color: | White |
Dimmable: | Yes |
Light Technology: | Incandescent |
Wattage: | 600, 300 |
Type: | Electro-Mechanical, Preset, Low Voltage, Magnetic, Dual, Single-Pole, Electronic, Decora |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)