1 LT Vintage Wall Sconce, Rustic Bronze

Item #: 2357633

Cat #: 60-5515

UPC: 045923655159

Sign In or Register to view pricing and more.
Vintage - 1 Light Sconce - Rustic Bronze Finish

Overview

Vintage - 1 Light Sconce - Rustic Bronze Finish
Nuvo's Vintage 1 light wall sconce is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers with this rustic bronze sconce. A single ST19 bulb is featured, hanging from this wall sconce that can be installed either up or down. Contemporary and versatile, the Vintage wall sconce adds style to any home decor.
Also known as: 045923655159, 60-5515

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Rustic Bronze
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Rustic Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)