1 LT Vintage Wall Sconce, Rustic Bronze

Item #: 2357632

Cat #: 60-5514

UPC: 045923655142

Sign In or Register to view pricing and more.
Vintage - 1 Light Sconce with Clear Glass - Rustic Bronze Finish

Overview

Vintage - 1 Light Sconce with Clear Glass - Rustic Bronze Finish
The Vintage 60-5514 wall sconce brings simplicity and form with its industrial-themed style. The shade is thicker than usual adding visual interest to the clear Glass. The tooled knurling on the socket base is enhanced by the dual-toned, rich Rustic Bronze Finish. Bring new life to your bathroom's design with this classic sconce. Edison-style bulb is supplied with the fixture.
Also known as: 045923655142, 60-5514

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Rustic Bronze
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Rustic Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)