1 LT Vintage Pendant, Polished Nickel

Item #: 2357622

Cat #: 60-5416

UPC: 045923654169

Sign In or Register to view pricing and more.
Vintage - 1 Light Pendant with Clear Ribbed Glass - Polished Nickel Finish

Overview

Vintage - 1 Light Pendant with Clear Ribbed Glass - Polished Nickel Finish
Nuvo's Vintage 1 light pendant is an elegant lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this polished Nickel wall sconce. A single ST19 bulb is featured inside the clear ribbed Glass of this sophisticated pendant. Contemporary and modern, the Vintage pendant adds style to any home decor.
Also known as: 045923654169, 60-5416

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Polished Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Polished Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)