1 LT Vintage Wall Sconce, Polished Nickel

Item #: 2357620

Cat #: 60-5414

UPC: 045923654145

Sign In or Register to view pricing and more.
Vintage - 1 Light Sconce with Clear Glass - Polished Nickel Finish

Overview

Vintage - 1 Light Sconce with Clear Glass - Polished Nickel Finish
Nuvo's Vintage 1 light wall sconce is an elegant lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this polished Nickel wall sconce. A single ST19 bulb is featured inside the clear Glass of this wall sconce that can be installed either up or down. Contemporary and versatile, the Vintage wall sconce adds style to any home decor.
Also known as: 045923654145, 60-5414

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Polished Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Polished Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)