Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 10

Item #: 235761

Cat #: BC25TWISTLINE-GU10/FL25

UPC: 046677416935

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 25 Degree *Philips Part # 41693-3* *** Discontinued ***

Overview

Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 25 Degree *Philips Part # 41693-3* *** Discontinued ***
Also known as: 046677416935, BC25TWISTLINE-GU10/FL25

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Angle: 25°
Wattage: 35
Volts AC: 120
Color Temperature: 2800 (Warm White)
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°

Customer Reviews

No reviews for this product
(0)