1 Light Vintage Pendant, Nickel

Item #: 2357609

Cat #: 60-5401

UPC: 045923654015

Sign In or Register to view pricing and more.
Documents & Guides
Vintage - 1 Light Caged Pendant - Polished Nickel Finish

Overview

Vintage - 1 Light Caged Pendant - Polished Nickel Finish
Nuvo's Vintage 1 light caged pendant is a dignified lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this rustic bronze caged pendant. Contemporary and elegant, the Vintage caged pendant adds style to any home decor.
Also known as: 045923654015, 60-5401

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Polished Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Polished Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)