BEAKER 2 LT Wall Sconce

Item #: 2357608

Cat #: 60-5363

UPC: 045923653636

Sign In or Register to view pricing and more.
Beaker - 2 Light Wall Sconce with Clear Glass - Aged Bronze Finish

Overview

Beaker - 2 Light Wall Sconce with Clear Glass - Aged Bronze Finish
Nuvo's Beaker 2 light wall sconce is a sophisticated lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers, with this aged bronze wall sconce featuring clear Glass. Contemporary and elegant, the Beaker wall sconce can be installed either up or down, adding style to any home decor.
Also known as: 045923653636, 60-5363

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)