1 LT Vintage Pendant, Polished Nickel

Item #: 2357606

Cat #: 60-5404

UPC: 045923654046

Sign In or Register to view pricing and more.
Vintage - 1 Light Pendant with Clear Glass - Polished Nickel Finish

Overview

Vintage - 1 Light Pendant with Clear Glass - Polished Nickel Finish
Nuvo's Vintage 1 light pendant is a dignified lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this polished Nickel pendant featuring clear Glass. Contemporary and elegant, the Vintage pendant adds style to any home decor.
Also known as: 045923654046, 60-5404

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Polished Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Polished Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)