Beaker 2 Light Wall Sconce, Brushed Nickel

Item #: 2357596

Cat #: 60-5263

UPC: 045923652639

Sign In or Register to view pricing and more.
Documents & Guides
Beaker - 2 Light Wall Sconce with Clear Glass - Brushed Nickel Finish

Overview

Beaker - 2 Light Wall Sconce with Clear Glass - Brushed Nickel Finish
Nuvo's Beaker 2 light wall sconce is a sophisticated lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers, with this brushed Nickel wall sconce featuring clear Glass. Contemporary and elegant, the Beaker wall sconce can be installed either up or down, adding style to any home decor.
Also known as: 045923652639, 60-5263

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)