Junction Box, NEMA 4x, Clamp Cover, 14" x 12" x 6"

Item #: 235751

Cat #: A1412NFSS6

UPC: 783510835309

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4x, Clamp Cover, 14 x 12 x 6 Inch, Stainless Steel Type 316

Overview

Junction Box, NEMA 4x, Clamp Cover, 14 x 12 x 6 Inch, Stainless Steel Type 316
J Box, Type 4x Clamp Cover, Bulletin A51s (stainless Steel Junction Boxes), Size/dims: 14.00x12.00x6.00, Material/finish: Ss Type 316l
Also known as: 783510835309, A1412NFSS6

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)