Braking Module, BG Series, 0.54 Ohms, 1200A, 600VAC

Item #: 2357246
Cat #: BM6001200AEN24A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Braking Module, BG Series, 0.54 Ohms, 1200 Amp, 600 Volt AC, 970 Turn On Voltage

Overview

Braking Module, BG Series, 0.54 Ohms, 1200 Amp, 600 Volt AC, 970 Turn On Voltage
AC variable frequency drives are commonly used with general purpose AC induction motors to form reliable variable speed drive systems. Problems with these drive systems can occur when an application requires a deceleration rate faster than what can be managed by the drive alone, or when motor speeds exceed the synchronous speed set by the output frequency of the drive (which is called an overhauling load condition). Both of these conditions create regenerated power which flows from the motor back into the drive, causing its DC Bus to rise. To manage the regenerated power and avoid shutting the drive down due to an overvoltage trip, this power must be dissipated by an external braking resistor
Also known as: BM6001200AEN24A

Specifications

Mounting: Panel
Amps: 1200
Volts AC: 600
Type: Brake Module
Size: 0.540 Ohm
Mounting: Panel
Volts AC: 600
Size: 0.540 Ohm
Amps: 1200
Type: Brake Module

Customer Reviews

No reviews for this product
(0)