Milw 48-89-2824 1/8in 12/pack Thund

Item #: 235717

Cat #: 48-89-2824

UPC: 045242184521

Sign In or Register to view pricing and more.
Documents & Guides
Thunderbolt Web, Provides Longer Life And Faster Driller Times, Parabolic Flute,clears Chips Faster, 135deg Split Point, Precision Start No Walking, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Size: 1/8in

Overview

Thunderbolt Web, Provides Longer Life And Faster Driller Times, Parabolic Flute,clears Chips Faster, 135deg Split Point, Precision Start No Walking, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Size: 1/8in
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. The 3-flat secure-grip shank won't slip in the drill chuck. Reduced shank diameter for use in 3/8 in. chucks.
Also known as: 045242184521, 48-89-2824

Specifications

Length: 2 3/4 in
Diameter: 1/8 in
Length: 2 3/4 in
Diameter: 1/8 in

Customer Reviews

No reviews for this product
(0)