6 Ft Baseboard Heater, 240/208V 1500W

Item #: 235693

Cat #: 6K2415BW

UPC: 093319114285

6 Ft. K Series Baseboard Heater, 240/208V, 1500/1125 Watts, 6.3/5.5 Amps, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Ft. K Series Baseboard Heater, 240/208V, 1500/1125 Watts, 6.3/5.5 Amps, Color: White
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319114285, 6K2415BW

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 1125
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)