This product has been discontinued.
Xenon Undercabinet Light, 20", 35W, 120V, White
Item #:
235681
Cat #:
98042-15
UPC:
785652032394
Sign In or Register to view pricing and more.
Documents & Guides
20", 3-Lamp 35W Xenon, 120V, L: 20'' W: 4 5/8'' H: 1 1/16'' - White
Overview
20", 3-Lamp 35W Xenon, 120V, L: 20'' W: 4 5/8'' H: 1 1/16'' - White
Ambiance 120V Xenon Task Lighting is the perfect combination of best in class performance and ease of installation. Our xenon task lights are fully dimmable and are equipped with a hinged glass diffuser for easy cleaning and relamping. Link units together in a continuous run of up to 560 watts using connector cords and direct wire using conduit adapter, or plug-in with 5' power cord and plug (connector cords and power cord sold separately, conduit adapter included).
Also known as: 785652032394, 98042-15
Specifications
Wattage: | 35 |
Length: | 20 in |
Type: | Undercabinet Light |
Volts AC: | 120 |
Color: | White |
Wattage: | 35 |
Type: | Undercabinet Light |
Color: | White |
Length: | 20 in |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)