Servo Drive, Kinetix 3, 240VAC, 1PH, 100W, 1.56A

Item #: 235670

Cat #: 2071-AP1

UPC: 884951206847

Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Kinetix 3, 240 Volt AC, 1-Phase, 100 Watt,1.56 Amp

Overview

Servo Drive, Kinetix 3, 240 Volt AC, 1-Phase, 100 Watt,1.56 Amp
Also known as: 884951206847, 2071-AP1

Specifications

Wattage: 100
Phase: 1
Volts AC: 240
Type: Servo Drive
Amps: 1.560
Wattage: 100
Volts AC: 240
Amps: 1.560
Phase: 1
Type: Servo Drive

Customer Reviews

No reviews for this product
(0)