20A Decora In-Wall Timer, 1-Hour, White

Item #: 2356618

Cat #: DT260-1LW

UPC: 078477264331

Sign In or Register to view pricing and more.
Documents & Guides
Decora In-Wall 1-Hour Countdown Timer Switch, 20A, 1 HP/16A Fan/Motor, Single Pole/Multi-Way/Multi-Timer, White (Wallplate Sold Separately)

Overview

Decora In-Wall 1-Hour Countdown Timer Switch, 20A, 1 HP/16A Fan/Motor, Single Pole/Multi-Way/Multi-Timer, White (Wallplate Sold Separately)
Leviton’s 60-Minute Countdown Timer Switch has 5-buttons with 10-minute, 20-minute, 30-minute and 60-minute time options and a manual off button. The larger load capacity can handle larger fixtures and fans. Single pole, multi-way using DD0SR Switch Companion or multi-timer using two DT260 countdown timers. 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, 1 HP/16A Fan/Motor, 20A Resistive/16A Inductive. Requires a neutral wire for installation, wallplate sold separately - White
Also known as: 078477264331, DT260-1LW

Specifications

Amps: 20
Poles: 1
Color: White
Amps: 20
Color: White
Poles: 1

Customer Reviews

No reviews for this product
(0)