Freestanding Disconnect Enclosure, Watershed Type, NEMA 4X, 62 x 63 x 18", Stainless Steel
Item #: 235646
Cat #: WS62XM6318SS
UPC: 783510131319
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Freestanding Disconnect Enclosure, Two Door With Three Point Latch, Watershed Type, NEMA 4X, 62 x 63 x 18 Inch, Stainless Steel
Overview
Freestanding Disconnect Enclosure, Two Door With Three Point Latch, Watershed Type, NEMA 4X, 62 x 63 x 18 Inch, Stainless Steel
The nVent HOFFMAN WaterShed Stainless Steel Freestand Disconnect Enclosure, with its unique design and type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in settings such as sanitary washdown production environments, petrochemical plants, pulp and paper facilities, and water treatment plants.
Also known as: 783510131319, WS62XM6318SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)