Snap-In Connector TechChoice CAT 6 Blue

Item #: 235632

Cat #: KS6A-36

UPC: 662875604860

Documents & Guides
Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Blue
Category 6 Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Blue Package of 1.TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.
Also known as: 662875604860, KS6A-36

Specifications

Mounting: Snap In
Color: Blue
Standards: California Proposition 65
Connector Type: CAT 6
Mounting: Snap In
Standards: California Proposition 65
Color: Blue
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)