Pliers,side Cut 9" Mold Strper

Item #: 235611

Cat #: 0151-09SM

UPC: 783310892649

Sign In or Register to view pricing and more.
GRE 0151-09SM PLIERS SIDE CUT

Overview

GRE 0151-09SM PLIERS SIDE CUT
Stripping hole allows for easy and convenient wire stripping of #12 AWG wire (0151-09SM & 0151-09SD only) The wire looping hole perfectly forms wire for threaded connections (0151-09SM & 0151-09SD only) Slip-proof, ergonomic molded grips and flared handles for increased comfort and reduced fatigue Location of handle ridge allows the user to "choke up" for greater comfort Reduced handle size allows for easy storage of tools in pouches and tool bags High leverage design provides 46% greater cutting and gripping power than standard plier designs Forged from chrome vanadium steel for greater strength and long life of the whole plier Laser hardened cutting knives keep edge and last longer than induction hardened knives Deisgned to provide long life even when cutting hardened wire, ACSR, screws, bolts and nails Tempered handles help to absorb the "snap" and reduce fatigue when cutting through hardened wire, bolts ans screws Diamond serrated jaws for superior gripping power Exceeds ASME/ANSI specifications Note: This is not an insulated tool Lifetime limited warranty
Also known as: 783310892649, 0151-09SM

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)