300T3QCL 130V 20/CS 1/SKU

Item #: 2356

Cat #: 300T3Q/CL-130V

UPC: 046135590009

Documents & Guides
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300Watt 130Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300Watt 130Volt
Also known as: 046135590009, 300T3Q/CL-130V

Specifications

Volts AC: 130
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 300
Base: Recessed Single Contact (R7s)
Lumens: 6000
Light Technology: Halogen
Volts AC: 130
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Shape: T3 (Tubular)
Wattage: 300
Lumens: 6000

Customer Reviews

No reviews for this product
(0)