Cable Grommet, Cabtite, 4 - 5 mm, Plastic, Gray, 10 per Pack

Item #: 235597

Cat #: 1826470000

UPC: 032248329292

Documents & Guides
Cable Grommet, Cabtite, Plastic, Gray, Size 4 - 5 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Grommet, Cabtite, Plastic, Gray, Size 4 - 5 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack
Also known as: 032248329292, 1826470000

Specifications

Diameter: 5 mm, 4 mm
Height: 20 mm
Color: Gray
Type: Grommet
Material: Plastic
Width: 20 mm
Depth: 19 mm
Diameter: 5 mm, 4 mm
Color: Gray
Material: Plastic
Depth: 19 mm
Height: 20 mm
Type: Grommet
Width: 20 mm

Customer Reviews

No reviews for this product
(0)