18.5W LED Wall Pack, 30/40/50K, Bronze

Item #: 2355436

Cat #: OLWP-LED-SWW2-120-PE-DDB-M4

UPC: 197589211252

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 18.5 Watt, 120V, 1600 Lumens, 3000/4000/5000K CCT Selectable, Button Photocell, Bronze

Overview

LED Wall Pack, 18.5 Watt, 120V, 1600 Lumens, 3000/4000/5000K CCT Selectable, Button Photocell, Bronze
Also known as: 197589211252, OLWP-LED-SWW2-120-PE-DDB-M4

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Type: Photocell
Lumens: 1600
Color: Bronze
Wattage: 18.500
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocell
Color: Bronze
Light Technology: LED
Volts AC: 120
Lumens: 1600
Wattage: 18.500

Customer Reviews

No reviews for this product
(0)