2" PVC 90° Elbow, 18" Radius, Schedule 40, Gray

Item #: 235539

Cat #: 2009018ELB

UPC: 980060067154

Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 980060067154, 2009018ELB, Short sweep 90

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 18 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 18 in

Customer Reviews

No reviews for this product
(0)