4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 23551

Cat #: 4SJD-1

UPC: 687855751709

4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42, Includes Ground Screw
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42, Includes Ground Screw
Appletonā„¢ and O-Z/Gedneyā„¢ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855751709, 4SJD-1, 4/11 box, Smurf tube, J BOX

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 inĀ³
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Material: Steel
Cubic Inches: 42 inĀ³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 12/12/2011
4 11/16 BOX
EXCELLENT COATING GREAT PIECE