RG-6 RCA RTQ™ Compression Connector, 35/Jar

Item #: 2355

Cat #: 89-580

UPC: 783250895809

Sign In or Register to view pricing and more.
Documents & Guides
RCA Connector, RG6, Quad, Compression, 3GHz, RTQ, Jar of 35

Overview

RCA Connector, RG6, Quad, Compression, 3GHz, RTQ, Jar of 35
Also known as: 783250895809, 89-580

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: RCA, RG6
Material: Brass
Connector Type: RCA, RG6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)