Conduit Body Cover, Screw-On/Domed Type, Diameter 3-1/2 - 4", Form 35, Steel

Item #: 23545

Cat #: K350&400

UPC: 781381472258

Sign In or Register to view pricing and more.
Conduit Body Cover, Type Screw-On/Domed Cover, Diameter 3-1/2 - 4 Inch, Form 35, Stamped Steel, Furnished With Stainless Steel Fastening Screws

Overview

Conduit Body Cover, Type Screw-On/Domed Cover, Diameter 3-1/2 - 4 Inch, Form 35, Stamped Steel, Furnished With Stainless Steel Fastening Screws
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381472258, K350&400

Specifications

Diameter: 3 1/2 in, 4 in
Material: Steel
Diameter: 3 1/2 in, 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)