BLM PCL3513M 1.5HP 3450RPM 1P

Item #: 2354471

Cat #: PCL3513M

UPC: 781568112397

Sign In or Register to view pricing and more.
Documents & Guides
BLM PCL3513M 1.5HP 3450RPM 1P

Overview

BLM PCL3513M 1.5HP 3450RPM 1P
Also known as: 781568112397, PCL3513M

Specifications

Phase: 1
Horsepower: 1.500
Amps: 6.600
Phase: 1
Amps: 6.600
Horsepower: 1.500

Customer Reviews

No reviews for this product
(0)