Phone/Cable Wallplate, 1-Gang, .625" Hole, 302 SS

Item #: 235423

Cat #: 84037-40

UPC: 078477780770

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.625 Inch, Standard, Strap Mount, Material: 302 Stainless Steel - Color/Finish: Brushed Stainless Steel.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.625 Inch, Standard, Strap Mount, Material: 302 Stainless Steel - Color/Finish: Brushed Stainless Steel.
1-Gang .625-Inch Hole Device Telephone/Cable Wallplate, Strap Mount, Stainless Steel
Also known as: 078477780770, 84037-40

Specifications

Type: Cable, Telephone, Standard
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Cable, Telephone, Standard
Material: Stainless Steel
Color: Stainless
Size: Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)