LIGHT SOUNDER COMBIN STROBE 120V AMBER

Item #: 235416

Cat #: AV1ST-120A

UPC: 782979207542

Sign In or Register to view pricing and more.
Strobe Combination Audible/Visual Signal 120VAC Amber - Available in 24VDC and 120VAC. Surface mount, integrated 1/2-inch NPT pipe mount and 4-inch electrical box mount. Five dome colors: Amber, Blue, Clear, Green and Red. Twist-off lens for easy access. Internal buzzer produces 85 dBA at 10 feet (95 dBA at 1m). Type 3R enclosure. UL and cUL Listed, CSA Certified.

Overview

Strobe Combination Audible/Visual Signal 120VAC Amber - Available in 24VDC and 120VAC. Surface mount, integrated 1/2-inch NPT pipe mount and 4-inch electrical box mount. Five dome colors: Amber, Blue, Clear, Green and Red. Twist-off lens for easy access. Internal buzzer produces 85 dBA at 10 feet (95 dBA at 1m). Type 3R enclosure. UL and cUL Listed, CSA Certified.
Also known as: 782979207542, AV1ST-120A

Specifications

Color: Amber
Volts AC: 120
Color: Amber
Volts AC: 120

Customer Reviews

No reviews for this product
(0)