25W, 120V, Incandescent, T6.5 Bulb, Clear, Intermediate Base

Item #: 23539

Cat #: 25T6.5/BL/6PK-120V

UPC: 046135184956

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt, 120 Volt, Incandescent, T6.5 Bulb Shape, Clear Finish, Intermediate Base, Standard Case Qty: 6 *Sylvania Part # 18495*

Overview

25 Watt, 120 Volt, Incandescent, T6.5 Bulb Shape, Clear Finish, Intermediate Base, Standard Case Qty: 6 *Sylvania Part # 18495*
Also known as: 046135184956, 25T6.5/BL/6PK-120V

Specifications

Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Lumens: 240
Light Technology: Incandescent
Volts AC: 120
Wattage: 25
Base: Intermediate Screw (E17)
Lumens: 240
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)