Panel Adapter 8" x 8", Steel/Gray

Item #: 23537

Cat #: F88GPA

UPC: 783510526801

Documents & Guides
Panel Adapter, Type 1, Wireway, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Adapter, Type 1, Wireway, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.
Panel Adapter, Type 1, Wireway, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.
Also known as: 783510526801, F88GPA

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)