Bow 43" LED Vanity, Brushed Nickel

Item #: 2353519

Cat #: 62-1083

UPC: 045923410833

Sign In or Register to view pricing and more.
Documents & Guides
Bow - 43'' LED Vanity with White Acrylic Diffuser - Brushed Nickel Finish

Overview

Bow - 43'' LED Vanity with White Acrylic Diffuser - Brushed Nickel Finish
Nuvo's Bow 43 inch vanity fixture is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this brushed Nickel vanity fixture featuring a white acrylic lens. Dimmable and versatile, this vanity fixture can be installed either up or down. The Bow collection adds style to any home decor.
Also known as: 045923410833, 62-1083

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color: Brushed Nickel
Color Rendering Index (CRI): 90
Lumens: 3120
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 39
Color: Brushed Nickel
Lumens: 3120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)