6" Shower Light Lens

Item #: 235319

Cat #: 6LD1PF

UPC: 784231083529

Sign In or Register to view pricing and more.
Documents & Guides
6" Shower Light Lens, Wet Location, Plastic Flange, Drop Opal Lens, For Use With LC6, L7X, L7XR, L7XF, L7XF, LI6F And LI6 Housings

Overview

6" Shower Light Lens, Wet Location, Plastic Flange, Drop Opal Lens, For Use With LC6, L7X, L7XR, L7XF, L7XF, LI6F And LI6 Housings
Trim Options: 6LD1 (Opal), CLD1 (Opal), 6LD2 (Prismatic) Compatible Housings: LI6F, L7XF, L7XF MVOLT, L7XFR, L7X, LC6, L7XR, LCP, L7XP, L7XPR Polycarbonate lenses provide a high impact, cost effective option for wet location and closet applications. Opal polycarbonate lenses offer a wide, smooth distribution of light. Prismatic polycarbonate lenses provide 50% more light than the opal lenses. These are available in flush or drop lens styles with a white flange.
Also known as: 784231083529, 6LD1PF

Specifications

Type: Trim, Wet Location
Diameter: 6 in
Type: Trim, Wet Location
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)