Large 3R Pad Mount Free Stand, 72" x 36" x 24"

Item #: 235268

Cat #: A72R3624FSLP

UPC: 783510144173

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 72" x 36" x 24", Material/Finish: Galv/Light Gray

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 72" x 36" x 24", Material/Finish: Galv/Light Gray
Also known as: 783510144173, A72R3624FSLP

Specifications

Depth: 24 in
Mounting: Surface
Color: Gray
Height: 72 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 24 in
Color: Gray
Width: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Height: 72 in
Material: Steel

Customer Reviews

No reviews for this product
(0)