EXTERNALLY THREADED GR UNILET

Item #: 235257

Cat #: GUC100

UPC: 781381517485

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Conduit Outlet Box, Style E, Hub Size 1 Inch, Hub Type External, Number of Hubs 2, Hub Location Feed Through, Capacity 19 Cu Inch, Shape Round, Cover Type Internally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Approval UL 886, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance

Overview

Explosion-Proof Conduit Outlet Box, Style E, Hub Size 1 Inch, Hub Type External, Number of Hubs 2, Hub Location Feed Through, Capacity 19 Cu Inch, Shape Round, Cover Type Internally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Approval UL 886, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance
Also known as: 781381517485, GUC100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)